- Deep Groove Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Outer Ring Width | 1.14 in, 29 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Series | 63 |
| Inner Ring Width | 1.14 in, 29 mm |
| O.D. | 4.72 in, 120 mm |
| Locating | Snap Ring Groove |
| Width | 1.14 in, 29 mm |
| I.D. | 2.17 in, 55 mm |
| Weight | 3.008 LB |
| EAN or UPC | 7316570746525 |

