- 55 mm ID x 120 mm OD x 29 mm Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| I.D. | 55 mm |
| No. in Set | Single Bearing |
| Bearing Design | Deep Groove Design |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Cage Material | Steel |
| Snap Ring | No Snap Ring |
| icNumber | 7697000 |
| Lubricant | Polyurea Base |
| O.D. | 120 mm |
| Cage Type | Metal |
| Width | 1.14 in, 29 mm |
| Precision | Standard |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Seal Material | Metal |
| Outer Ring Width | 29 mm |
| Series | 63 |
| Inch/Metric | Metric Bore |
| Material | Steel |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 1.14 in, 29 mm |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Non-Contact Seals |
| Enclosure | Double Shielded |
| Ball Material | Steel |
| Weight | 3.117 LB |
| EAN or UPC | 7316570204612 |

