- Deep Groove Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 1.14 in, 29 mm |
| Seal Type | Non-Contacting Seal |
| Weight | 3.147 LB |
| EAN or UPC | 7316572026014 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 1.14 in, 29 mm |
| Seal Type | Non-Contacting Seal |
| Weight | 3.147 LB |
| EAN or UPC | 7316572026014 |