
- 55 mm ID x 120 mm OD x 29 mm Wide
- Double Sealed w/Snap Ring (Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
O.D. Type | Straight w/ Snap Ring |
Bore Type | Round Bore |
Cage Type | Metal |
Limiting Speed - Oil | N/A |
Snap Ring | With Snap Ring |
Cage Material | Steel |
Seal Type | Contact Seals |
Precision Level | Standard (ABEC 1) |
Temperature Range [Max] | 284 °F |
O.D. | 120 mm |
Width | 1.14 in, 29 mm |
Precision | Standard |
No. in Set | Single Bearing |
Outer Ring Width | 29 mm |
Lubricant | Polyurea Base |
Radial Internal Clearance | C3 |
Locking Device | No Locking Device |
Inch/Metric | Metric Bore |
Inner Ring Width | 29 mm |
Limiting Speed - Grease | 3800 rpm |
Origin | Single Row Radial |
Locating | Snap Ring Fitted |
icNumber | 7698366 |
I.D. | 55 mm |
Rows of Balls | Single |
Temperature Range [Min] | -22 °F |
Static Load Rating [Max] | 45000 lbf |
Enclosure | Double Sealed |
Contact Angle | 0° |
Bearing Design | Deep Groove Design |
Material | Steel |
Dynamic Load Rating | 71500 lbf |
Series | 63 |
Ball Material | Steel |
Preload Level | None |
Capacity | Standard Capacity |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Seal Material | Buna-N |
Bearing Type | Radial |
Weight | 3.229 LB |
EAN or UPC | 7316577065698 |
