
- Deep Groove Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
- Bearing Steel Material
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Material | Bearing Steel |
Width | 1.14 in, 29 mm |
Weight | 3.106 LB |
EAN or UPC | 7316576168574 |

Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Material | Bearing Steel |
Width | 1.14 in, 29 mm |
Weight | 3.106 LB |
EAN or UPC | 7316576168574 |