- Radial Deep Groove Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Solid oil |
| O.D. | 120 mm |
| Enclosure | Seal On Both Sides |
| Bore Type | Cylindrical |
| Width | 1.14 in, 29 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 1.14 in, 29 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Bearing Type | Radial Deep Groove |
| Series | 63 |
| Inner Ring Width | 1.14 in, 29 mm |
| Seal Type | Contacting Seal |
| Cage Material | Bearing Steel |
| I.D. | 55 mm |
| Weight | 3.125 LB |
| EAN or UPC | 7316571670492 |

