- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Series | 63 |
| Material | Steel |
| Enclosure | Open |
| Contact Angle | 0° |
| O.D. | 110 mm |
| Dynamic Load Rating | 61800 lbf |
| Lubricant | Oil Preservative |
| Bearing Type | Radial |
| Outer Ring Width | 27 mm |
| Capacity | Standard Capacity |
| Bearing Design | Deep Groove Design |
| Cage Material | Brass/Bronze |
| Inner Ring Width | 27 mm |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 5000 rpm |
| Snap Ring | No Snap Ring |
| Width | 1.06 in, 27 mm |
| Seal Material | None |
| Precision Level | Medium Precision (ABEC 5) |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 8542 lbf |
| No. in Set | Single Bearing |
| Precision | Medium |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Rows of Balls | Single |
| I.D. | 50 mm |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Weight | 2.496 LB |
| EAN or UPC | 7316576607035 |

