- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Seal Type | Unsealed |
| icNumber | 7697643 |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Width | 1.06 in, 27 mm |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| O.D. | 110 mm |
| O.D. Type | Straight |
| Preload Level | None |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| Precision | Standard |
| Bearing Design | Deep Groove Design |
| Radial Internal Clearance | C4 |
| Outer Ring Width | 27 mm |
| Inner Ring Width | 1.06 in, 27 mm |
| Seal Material | None |
| Series | 63 |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| I.D. | 50 mm |
| Weight | 2.386 LB |
| EAN or UPC | 7316577064288 |

