- Radial Deep Groove Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Inner Ring Width | 1.06 in, 27 mm |
| Radial Internal Clearance | Group N |
| I.D. | 1.97 in, 50 mm |
| Enclosure | Seal On Both Sides |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Lubricant | Solid oil |
| Material | Bearing Steel |
| Series | 63 |
| Seal Type | Contacting Seal |
| Tolerance | Normal (PN) |
| Outer Ring Width | 1.06 in, 27 mm |
| Cage Material | Bearing Steel |
| Width | 1.06 in, 27 mm |
| Bearing Type | Deep Groove |
| O.D. | 4.33 in, 110 mm |
| Inch/Metric | Metric |
| Weight | 1.1 KG |
| EAN or UPC | 7316571116754 |

