- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Width | 1.06 in, 27 mm |
| Weight | 2.435 LB |
| EAN or UPC | 7316571555539 |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Width | 1.06 in, 27 mm |
| Weight | 2.435 LB |
| EAN or UPC | 7316571555539 |