
- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
Width | 1.06 in, 27 mm |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Material | Bearing Steel |
Weight | 2.38 LB |
EAN or UPC | 7316570768237 |

Width | 1.06 in, 27 mm |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Material | Bearing Steel |
Weight | 2.38 LB |
EAN or UPC | 7316570768237 |