- Radial Shaft Seal
- 630 mm Shaft Diameter
- 670 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 670 mm |
| Shaft Dia. | 630 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.494 LB |
| EAN or UPC | 85311197502 |
| Housing Bore Dia. | 670 mm |
| Shaft Dia. | 630 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.494 LB |
| EAN or UPC | 85311197502 |