- Deep Groove Bearing Type
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Series | 63 |
| Inner Ring Width | 0.98 in, 25 mm |
| Enclosure | Shield On One Side |
| Static Load Rating [Max] | 7081 lbf |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Seal Material | Tinplate |
| Limiting Speed | 9500 rpm |
| Radial Internal Clearance | C3 |
| Seal Type | Non-Contacting Seal |
| Dynamic Load Rating | 12432 lbf |
| O.D. | 100 mm |
| Material | Hybrid |
| Bore Type | Round Bore |
| I.D. | 45 mm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.98 in, 25 mm |
| Width | 0.98 in, 25 mm |
| Weight | 1.629 LB |
| EAN or UPC | 7316571752839 |

