- Radial Deep Groove Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Series | 63 |
| Relubrication Feature | Without |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Group N |
| I.D. | 45 mm |
| Preload Level | None |
| Contact Angle | 0° |
| Precision | Standard |
| No. in Set | Single Bearing |
| Tolerance | Normal (PN) |
| Seal Type | Unsealed |
| Outer Ring Width | 25 mm |
| Inch/Metric | Metric |
| Seal Material | None |
| Bore Type | Round Bore |
| Inner Ring Width | 0.98 in, 25 mm |
| Locking Device | No Locking Device |
| Temperature Range [Max] | 200 °F |
| Lubricant | Solid Oil |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Width | 0.98 in, 25 mm |
| Special Features | w/* W64 Solid Lubricant |
| O.D. Type | Straight |
| Cage Material | Sheet Metal |
| Rows of Balls | Single |
| Ball Material | Steel |
| O.D. | 100 mm |
| icNumber | 7705493 |
| Enclosure | Open |
| Material | Steel |
| Bearing Type | Radial Deep Groove |
| Bearing Design | Deep Groove Design |
| Weight | 1.86 LB |
| EAN or UPC | 7316570386851 |

