- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| I.D. | 1.77 in, 45 mm |
| Bore Type | Cylindrical |
| Width | 0.98 in, 25 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Series | 63 |
| Material | Bearing Steel |
| Inner Ring Width | 0.98 in, 25 mm |
| O.D. | 3.94 in, 100 mm |
| Outer Ring Width | 0.98 in, 25 mm |
| Weight | 2.213 LB |
| EAN or UPC | 7316575484613 |

