- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
| Material | Hybrid |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.98 in, 25 mm |
| I.D. | 45 mm |
| Cage Material | Sheet Metal |
| O.D. | 100 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Dynamic Load Rating | 12432 lbf |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 7081 lbf |
| Radial Internal Clearance | C3 |
| Width | 0.98 in, 25 mm |
| Outer Ring Width | 0.98 in, 25 mm |
| Series | 63 |
| O.D. Type | Cylindrical |
| Weight | 1.585 LB |
| EAN or UPC | 7316571209616 |

