- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
| Width | 0.98 in, 25 mm |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Outer Ring Width | 0.98 in, 25 mm |
| Material | Steel |
| Radial Internal Clearance | Group 5 (C5) |
| Rows of Balls | Single |
| Cage Material | Sheet Metal |
| I.D. | 45 mm |
| Bore Type | Round Bore |
| Series | 63 |
| Tolerance | Normal (PN) |
| Inner Ring Width | 0.98 in, 25 mm |
| Bearing Type | Radial Deep Groove |
| Inch/Metric | Metric |
| O.D. | 100 mm |
| Weight | 1.883 LB |
| EAN or UPC | 7316571900322 |

