- Radial Deep Groove Bearing Type
- 45 mm Inner Diameter
- 106.5 mm Outer Diameter
- 25 mm Width
| Bearing Type | Radial Deep Groove |
| O.D. | 106.5 mm |
| Relubrication Feature | Without |
| Enclosure | Double Shielded |
| Material | Steel |
| Bore Type | Round Bore |
| Lubricant | Grease |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Rows of Balls | Single |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | Group N |
| Weight | 1.991 LB |
| EAN or UPC | 7316571011288 |

