- Radial Deep Groove Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| O.D. | 100 mm |
| Lubricant | Grease |
| Seal Material | Tinplate |
| Bore Type | Round Bore |
| Bearing Type | Radial Deep Groove |
| Enclosure | Double Shielded |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 0.98 in, 25 mm |
| Material | Steel |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Cage Material | Sheet Metal |
| Outer Ring Width | 0.98 in, 25 mm |
| Seal Type | Non-Contacting Seal |
| Width | 0.98 in, 25 mm |
| Radial Internal Clearance | Group 3 (C3) |
| Relubrication Feature | Without |
| Series | 63 |
| O.D. Type | Cylindrical |
| Weight | 1.927 LB |
| EAN or UPC | 7316571310701 |

