- Radial Deep Groove Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Lubricant | Solid oil |
| Enclosure | Seal On Both Sides |
| O.D. Type | Cylindrical |
| I.D. | 45 mm |
| Cage Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Cylindrical |
| Width | 0.98 in, 25 mm |
| Inner Ring Width | 0.98 in, 25 mm |
| O.D. | 100 mm |
| Bearing Type | Radial Deep Groove |
| Seal Type | Contacting Seal |
| Series | 63 |
| Outer Ring Width | 0.98 in, 25 mm |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Weight | 1.907 LB |
| EAN or UPC | 7316574117178 |

