- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Outer Ring Width | 0.91 in, 23 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bearing Type | Radial Deep Groove |
| Width | 0.91 in, 23 mm |
| Cage Material | Bearing Steel |
| Series | 63 |
| Inch/Metric | Metric |
| O.D. | 90 mm |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Inner Ring Width | 0.91 in, 23 mm |
| Lubricant | Solid oil |
| I.D. | 40 mm |
| Weight | 1.389 LB |
| EAN or UPC | 7316571614694 |

