- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Width | 0.91 in, 23 mm |
| Inch/Metric | Metric |
| O.D. | 90 mm |
| Series | 63 |
| Inner Ring Width | 0.91 in, 23 mm |
| I.D. | 40 mm |
| Material | Hybrid |
| Outer Ring Width | 0.91 in, 23 mm |
| Cage Material | Bearing Steel |
| Weight | 1.389 LB |
| EAN or UPC | 7316572115220 |

