- 40 mm ID x 90 mm OD x 23 mm Wide
- Double Shielded w/Snap Ring (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Enclosure | Double Shielded |
| O.D. Type | Straight w/ Snap Ring |
| Width | 23 mm |
| O.D. | 90.0000 mm |
| Bearing Design | Deep Groove Design |
| Seal Material | Metal |
| Seal Type | Non-Contact Seals |
| Reference Speed | 17000 rpm |
| Lubricant | Polyurea Base |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| Cage Type | Metal |
| Locating | Snap Ring Fitted |
| Dynamic Load Rating | 9,220.00 lbf |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Temperature Range [Max] | 284 °F |
| Origin | Single Row Radial |
| Series | 63 |
| Temperature Range [Min] | -22 °F |
| Rows of Balls | Single |
| Limiting Speed | 11000 rpm |
| Inner Ring Width | 23 mm |
| Bearing Type | Radial |
| Snap Ring | With Snap Ring |
| Inch/Metric | Metric Bore |
| Material | Steel |
| I.D. | 40 mm |
| Preload Level | None |
| Outer Ring Width | 23 mm |
| icNumber | 7698338 |
| Static Load Rating [Max] | 5,400.00 lbf |
| Pre Lubricant | None |
| Ball Material | Steel |
| Contact Angle | 0° |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Weight | 1.488 LB |
| EAN or UPC | 7316577117021 |

