- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Capacity | Standard Capacity |
| Series | 63 |
| Temperature Range [Max] | 662 °F |
| Bearing Design | Deep Groove Design |
| Cage Material | Graphite |
| Special Features | Special Spec for High Temperature Applications (VA208) |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Precision | Standard |
| Outer Ring Width | 0.91 in, 23 mm |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Enclosure | Shield On Both Sides |
| Snap Ring | No Snap Ring |
| Material | Bearing Steel |
| Seal Material | Tinplate |
| O.D. | 3.54 in, 90 mm |
| No. in Set | Single Bearing |
| Width | 0.91 in, 23 mm |
| Preload Level | None |
| Inner Ring Width | 0.91 in, 23 mm |
| Seal Type | Non-Contacting Seal |
| Lubricant | Graphite |
| Contact Angle | 0° |
| I.D. | 1.57 in, 40 mm |
| Cage Type | Metal |
| Tolerance | Normal (PN) |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Special Clearance |
| Ball Material | Steel |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Weight | 1.422 LB |
| EAN or UPC | 7316570701746 |

