- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| O.D. | 90 mm |
| Enclosure | Double Shielded |
| Material | Steel |
| Inner Ring Width | 0.91 in, 23 mm |
| Bearing Type | Radial Deep Groove |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Cage Material | Sheet Metal |
| I.D. | 40 mm |
| Seal Type | Non-Contacting Seal |
| Outer Ring Width | 0.91 in, 23 mm |
| Width | 0.91 in, 23 mm |
| Radial Internal Clearance | Group 3 (C3) |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Seal Material | Tinplate |
| Series | 63 |
| Weight | 1.409 LB |
| EAN or UPC | 7316577098610 |

