- 40 mm ID x 90 mm OD x 23 mm Wide
- Double Sealed w/Snap Ring (Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Reference Speed | 17000 rpm |
| Bearing Design | Deep Groove Design |
| Lubricant | Grease |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed | 11000 rpm |
| icNumber | 7698362 |
| Seal Type | Contacting Seal |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Outer Ring Width | 0.91 in, 23 mm |
| Dynamic Load Rating | 9,220.00 lbf |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Temperature Range [Min] | -22 °F |
| Cage Material | Bearing Steel |
| Enclosure | Seal On Both Sides |
| Rows of Balls | Single |
| Static Load Rating [Max] | 5,400.00 lbf |
| Locating | Snap Ring Fitted |
| Inner Ring Width | 0.91 in, 23 mm |
| Preload Level | None |
| O.D. | 3.54 in, 90 mm |
| Width | 0.91 in, 23 mm |
| I.D. | 1.57 in, 40 mm |
| Snap Ring | With Snap Ring |
| Cage Type | Metal |
| Precision | Standard |
| Bore Type | Cylindrical |
| Series | 63 |
| Origin | Single Row Radial |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Temperature Range [Max] | 284 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Locking Device | No Locking Device |
| Weight | 1.407 LB |
| EAN or UPC | 7316577117007 |

