
- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
Lubricant | Solid oil |
Rows of Balls | Single |
Series | 63 |
Bearing Type | Deep Groove |
Seal Material | Nitrile Rubber (NBR) |
Seal Type | Contacting Seal |
Inner Ring Width | 0.91 in, 23 mm |
Inch/Metric | Metric |
O.D. | 3.54 in, 90 mm |
Relubrication Feature | Without |
Radial Internal Clearance | Group 3 (C3) |
Outer Ring Width | 0.91 in, 23 mm |
Width | 0.91 in, 23 mm |
Tolerance | Normal (PN) |
Bore Type | Cylindrical |
Enclosure | Seal On Both Sides |
I.D. | 1.57 in, 40 mm |
Material | Bearing Steel |
Cage Material | Bearing Steel |
O.D. Type | Cylindrical |
Weight | 1.475 LB |
EAN or UPC | 7316570757897 |
