- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.91 in, 23 mm |
| Weight | 1.453 LB |
| EAN or UPC | 7316575083632 |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.91 in, 23 mm |
| Weight | 1.453 LB |
| EAN or UPC | 7316575083632 |