- Radial Deep Groove Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 21 mm Width
| Width | 0.83 in, 21 mm |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Bearing Type | Radial Deep Groove |
| Material | Steel |
| Relubrication Feature | Without |
| O.D. | 80 mm |
| Lubricant | Solid Oil |
| Cage Material | Sheet Metal |
| Rows of Balls | Single |
| Inner Ring Width | 0.83 in, 21 mm |
| I.D. | 35 mm |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 0.83 in, 21 mm |
| Series | 63 |
| Weight | 1.012 LB |
| EAN or UPC | 7316571573649 |

