- Deep Groove Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Width | 0.83 in, 21 mm |
| Outer Ring Width | 0.83 in, 21 mm |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Cage Material | Sheet Metal |
| Rows of Balls | Single |
| Tolerance | Special |
| Inner Ring Width | 0.83 in, 21 mm |
| Bearing Type | Radial Deep Groove |
| O.D. | 80 mm |
| Radial Internal Clearance | Group 3 (C3) |
| I.D. | 35 mm |
| Material | Steel |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Series | 63 |
| Weight | 1.012 LB |
| EAN or UPC | 7316570591903 |

