- Deep Groove Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Width | 0.83 in, 21 mm |
| Weight | 0.98 LB |
| EAN or UPC | 7316576031465 |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Width | 0.83 in, 21 mm |
| Weight | 0.98 LB |
| EAN or UPC | 7316576031465 |