
- Radial Deep Groove Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 21 mm Width
Outer Ring Width | 0.83 in, 21 mm |
Radial Internal Clearance | Group N |
Material | Steel |
Lubricant | Solid Oil |
I.D. | 35 mm |
Enclosure | Double Sealed |
Cage Material | Sheet Metal |
Seal Type | Contact Seals |
O.D. Type | Cylindrical |
Bore Type | Round Bore |
O.D. | 80 mm |
Bearing Type | Radial Deep Groove |
Tolerance | Normal (PN) |
Series | 63 |
Seal Material | Nitrile Rubber (NBR) |
Inch/Metric | Metric |
Width | 0.83 in, 21 mm |
Inner Ring Width | 0.83 in, 21 mm |
Relubrication Feature | Without |
Rows of Balls | Single |
Weight | 0.47 KG |
EAN or UPC | 7316571144580 |
