- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Seal Material | None |
| O.D. | 72 mm |
| Ball Material | Steel |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Precision | Medium |
| Cage Type | Phenolic |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Outer Ring Width | 19 mm |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Material | Steel |
| Bore Type | Round Bore |
| Inner Ring Width | 19 mm |
| I.D. | 30 mm |
| Series | 63 |
| Bearing Type | Radial |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| Width | 0.75 in, 19 mm |
| Enclosure | Open |
| Rows of Balls | Single |
| Precision Level | Medium Precision (ABEC 5) |
| Cage Material | Phenolic |
| Origin | Single Row Radial |
| Bearing Design | Deep Groove Design |
| Weight | 0.794 LB |
| EAN or UPC | 7316576606762 |

