- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Inner Ring Width | 0.75 in, 19 mm |
| I.D. | 1.18 in, 30 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Width | 0.75 in, 19 mm |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Series | 63 |
| Material | Bearing Steel |
| Outer Ring Width | 0.75 in, 19 mm |
| Bore Type | Cylindrical |
| Locating | Snap Ring Fitted |
| O.D. | 2.83 in, 72 mm |
| Weight | 0.798 LB |
| EAN or UPC | 7316577067432 |

