- Radial Deep Groove Bearing Type
- 30 mm Inner Diameter
- 72 mm Outer Diameter
- 19 mm Width
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Width | 0.75 in, 19 mm |
| Lubricant | Solid oil |
| Inner Ring Width | 0.75 in, 19 mm |
| Series | 63 |
| O.D. | 72 mm |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Outer Ring Width | 0.75 in, 19 mm |
| Bearing Type | Radial Deep Groove |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Weight | 0.762 LB |
| EAN or UPC | 7316571578835 |

