
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
- Seal On Both Sides Enclosure
Material | Bearing Steel |
Width | 0.75 in, 19 mm |
Seal Type | Contacting Seal |
Weight | 0.35 KG |
EAN or UPC | 7316570616934 |

Material | Bearing Steel |
Width | 0.75 in, 19 mm |
Seal Type | Contacting Seal |
Weight | 0.35 KG |
EAN or UPC | 7316570616934 |