- Radial Deep Groove Bearing Type
- 25 mm Inner Diameter
- 67.7 mm Outer Diameter
- 17 mm Width
| Enclosure | Single Shield |
| Radial Internal Clearance | Group N |
| Seal Material | Tinplate |
| Width | 0.67 in, 17 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 0.67 in, 17 mm |
| O.D. Type | Cylindrical |
| O.D. | 67.7 mm |
| I.D. | 25 mm |
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| Locating | Snap Ring Fitted |
| Inner Ring Width | 0.67 in, 17 mm |
| Relubrication Feature | Without |
| Seal Type | Non-Contacting Seal |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Material | Steel |
| Series | 63 |
| Weight | 0.534 LB |
| EAN or UPC | 7316570243529 |

