- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Locating | Snap Ring Fitted |
| O.D. | 2.44 in, 62 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 0.67 in, 17 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| I.D. | 0.98 in, 25 mm |
| Width | 0.67 in, 17 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Inner Ring Width | 0.67 in, 17 mm |
| Cage Material | Bearing Steel |
| Series | 63 |
| Weight | 0.527 LB |
| EAN or UPC | 7316571370507 |

