- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 0.67 in, 17 mm |
| Weight | 0.5 LB |
| EAN or UPC | 7316576730153 |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 0.67 in, 17 mm |
| Weight | 0.5 LB |
| EAN or UPC | 7316576730153 |