
- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
Material | Bearing Steel |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Width | 0.67 in, 17 mm |
Weight | 0.547 LB |
EAN or UPC | 7316571544137 |

Material | Bearing Steel |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Width | 0.67 in, 17 mm |
Weight | 0.547 LB |
EAN or UPC | 7316571544137 |