- 25 mm ID x 62 mm OD x 17 mm Wide
- Double Sealed (Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Bearing Design | Deep Groove Design |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 25 mm |
| Contact Angle | 0° |
| Cage Type | Metal |
| O.D. Type | Straight |
| Preload Level | None |
| Outer Ring Width | 17 mm |
| O.D. | 62 mm |
| Inch/Metric | Metric Bore |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 284 °F |
| Cage Material | Steel |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Lubricant | Polyurea Base |
| Special Features | Grease for Low & High Temperatures |
| Limiting Speed - Oil | N/A |
| Seal Type | Contact Seals |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Inner Ring Width | 0.67 in, 17 mm |
| Limiting Speed - Grease | 7500 rpm |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Width | 0.67 in, 17 mm |
| Series | 63 |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| icNumber | 7705133 |
| Weight | 0.511 LB |
| EAN or UPC | 7316577738578 |

