- Radial Deep Groove Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 17 mm Width
| Lubricant | Grease |
| Radial Internal Clearance | Group N |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Width | 0.67 in, 17 mm |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Tolerance | Normal (PN) |
| Material | Steel |
| Series | 63 |
| Enclosure | Double Sealed |
| Inner Ring Width | 0.67 in, 17 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Type | Radial Deep Groove |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| O.D. | 62 mm |
| Outer Ring Width | 0.67 in, 17 mm |
| I.D. | 25 mm |
| Weight | 0.52 LB |
| EAN or UPC | 7316571574387 |

