- Deep Groove Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| Width | 0.59 in, 15 mm |
| O.D. Type | Cylindrical |
| O.D. | 57.9 mm |
| Locating | Snap Ring Fitted |
| Relubrication Feature | Without |
| Inner Ring Width | 0.59 in, 15 mm |
| Outer Ring Width | 0.59 in, 15 mm |
| Cage Material | Sheet Metal |
| Material | Steel |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Bore Type | Round Bore |
| Series | 63 |
| I.D. | 20 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial Deep Groove |
| Radial Internal Clearance | Group N |
| Weight | 0.333 LB |
| EAN or UPC | 7316577297709 |

