- Radial Deep Groove Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Rows of Balls | Single |
| Outer Ring Width | 0.59 in, 15 mm |
| Lubricant | Graphite |
| O.D. | 52 mm |
| Series | 63 |
| Seal Material | Tinplate |
| Bore Type | Round Bore |
| Material | Bearing Steel |
| Seal Type | Non-Contact Seals |
| O.D. Type | Cylindrical |
| Enclosure | Double Shielded |
| Cage Material | Non-Metallic |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Width | 0.59 in, 15 mm |
| Bearing Type | Radial Deep Groove |
| Inner Ring Width | 0.59 in, 15 mm |
| Tolerance | Normal (PN) |
| Weight | 0.335 LB |
| EAN or UPC | 7316570583243 |

