
- Deep Groove Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
Width | 0.59 in, 15 mm |
Material | Bearing Steel |
Seal Type | Contacting Seal |
Bearing Type | Deep Groove |
Weight | 0.333 LB |
EAN or UPC | 7316572049495 |

Width | 0.59 in, 15 mm |
Material | Bearing Steel |
Seal Type | Contacting Seal |
Bearing Type | Deep Groove |
Weight | 0.333 LB |
EAN or UPC | 7316572049495 |