- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Limiting Speed - Grease | 16000 rpm |
| icNumber | 7697742 |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 0° |
| Locating | Snap Ring Fitted |
| Width | 0.55 in, 14 mm |
| Precision | Standard |
| Material | Steel |
| Inch/Metric | Metric Bore |
| O.D. | 47 mm |
| Cage Type | Metal |
| Series | 63 |
| O.D. Type | Straight w/ Snap Ring |
| Outer Ring Width | 14 mm |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Snap Ring | With Snap Ring |
| I.D. | 17 mm |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 6550 lbf |
| Locking Device | No Locking Device |
| Pre Lubricant | None |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Inner Ring Width | 14 mm |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Bearing Design | Deep Groove Design |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.263 LB |
| EAN or UPC | 7316576619052 |

