- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.65 in Outer Diameter
- 0.51 in Width
- Bearing Steel Material
| Width | 0.51 in, 13 mm |
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Weight | 0.185 LB |
| EAN or UPC | 7316571370323 |
| Width | 0.51 in, 13 mm |
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Weight | 0.185 LB |
| EAN or UPC | 7316571370323 |