- Radial Deep Groove Bearing Type
- 15 mm Inner Diameter
- 42 mm Outer Diameter
- 13 mm Width
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Series | 63 |
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| Inner Ring Width | 0.51 in, 13 mm |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| O.D. | 42 mm |
| Material | Steel |
| Width | 0.51 in, 13 mm |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 0.51 in, 13 mm |
| Lubricant | Solid Oil |
| I.D. | 15 mm |
| Tolerance | Normal (PN) |
| Cage Material | Sheet Metal |
| Weight | 0.179 LB |
| EAN or UPC | 7316571526799 |

