- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.65 in Outer Diameter
- 0.51 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.51 in, 13 mm |
| I.D. | 0.59 in, 15 mm |
| Width | 0.51 in, 13 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.51 in, 13 mm |
| Cage Material | Polyamide |
| O.D. | 1.65 in, 42 mm |
| Material | Bearing Steel |
| Series | 63 |
| Weight | 0.177 LB |
| EAN or UPC | 7316570815276 |

