- 15 mm ID x 42 mm OD x 13 mm Wide
- Single Seal (Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 11400 lbf |
| Bearing Design | Deep Groove Design |
| Seal Material | Nitrile Rubber (NBR) |
| Capacity | Standard Capacity |
| Material | Bearing Steel |
| Static Load Rating [Max] | 5400 lbf |
| Temperature Range [Min] | -22 °F |
| Lubricant | Polyurea Base |
| Bore Type | Cylindrical |
| icNumber | 7696549 |
| I.D. | 0.59 in, 15 mm |
| Enclosure | Seal On One Side |
| Temperature Range [Max] | 284 °F |
| Rows of Balls | Single |
| O.D. | 1.65 in, 42 mm |
| Pre Lubricant | None |
| Ball Material | Steel |
| Outer Ring Width | 0.51 in, 13 mm |
| Contact Angle | 0° |
| Preload Level | None |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Seal Type | Contacting Seal |
| Inner Ring Width | 0.51 in, 13 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Series | 63 |
| Limiting Speed - Grease | 12000 rpm |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Cage Material | Bearing Steel |
| Precision | Standard |
| Bearing Type | Deep Groove |
| Locking Device | No Locking Device |
| Width | 0.51 in, 13 mm |
| Weight | 0.188 LB |
| EAN or UPC | 7316576619014 |

